Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Counterbore, 1/32 Clearance, Size No 8, Co

  • Mfr # 902-000-012

  • Zoro # G2999105


product price: $59.35
/ea

Key Features

Overall Length
3 in
Shank Dia.
1/4 in
Material - Machining
Cobalt
Number of Flutes
3
Bore Dia.
19/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-000-012
Zoro #
G2999105
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
1/4 in
Bore Dia.
19/64 in
Pilot Dia.
3/16 in
Screw Size
#8
Shank Dia. (In.)
1/4
Pilot Length (In.)
1/4
Pilot Dia. (In.)
0.195
For Screw Size
#8
Overall Length (In.)
3
Bore Dia. (In.)
0.304
Pilot Length
1/4 in
Size - Decimal
#8 - 0.1990
Oversized Increment
1/32 in

Details

Item
Counterbore with Built-In Pilot
Material - Machining
Cobalt
Number of Flutes
3
Shank Type
Straight
Counterbore Type
Oversized
Screw Type
Socket Head Cap Screw
Application
For Use In Alloys, Cast Iron, Stainless Steel And Titanium
Shank Type - Machining
Straight
Style
1/32" Clearance
Measurement System
Decimal Inch
Material
Cobalt
Primary Material Application
All Materials
Number of Pieces
1
Type
Built-in Pilot
Primary Material Application ISO Code
K, M, N, S1
Finish - Machining
Bright (Uncoated)

Description

Counterbore, Cobalt, #8, Wire, Oversized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.