Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Counterbore Set, Metric, 6 pcs., 3F, Medium

  • Mfr # 902-000-069

  • Zoro # G8925472


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Cobalt
Primary Material Application
All Materials
Tube Dia. (In.)
1-1/2
Shank Length (In.)
Standard
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-000-069
Zoro #
G8925472
UPC #
-
Country of Origin
United States

Dimensions

Tube Dia. (In.)
1-1/2
Shank Length (In.)
Standard
Screw Size
M3, M4, M5,M6,M8,M10
Tube Dia.
1-1/2"
Min. Size Counterbore in Set
M3
Thread Size
M3, M4, M5,M6,M8,M10
Sizes Included
M10, M3, M4, M5, M6,M8
Max. Size Counterbore in Set
M10
For Screw Size
M3,M4,M5,M6,M8,M10

Details

Material - Machining
Cobalt
Primary Material Application
All Materials
Item
Counterbore Set
Shank Type
Straight
Material
Cobalt
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Application
General Purpose
Primary Material Application ISO Code
K, M, N, S1
Screw Type
Medium
Number of Flutes
3
Number of Pieces
6
Finish
Bright (Uncoated)
Style
Metric
Type
Built-in Pilot
Counterbore Type
Standard
Finish - Machining
Bright (Uncoated)

Description

Counterbore Set, Metric, 6, Cobalt, Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.