Countersink, 1-1/4 in, 100 , 3-1/8 in

  • Mfr # 919-000-248
  • Zoro # G2776859
product price: 
$
136.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
100 Degrees
Body Dia.
1 1/4 in
Shank Dia.
1/2 in
Number of Flutes
0
Material - Machining
Cobalt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
919-000-248
Zoro #
G2776859
UPC #
-
Country of Origin
United States
Item
Countersink
Countersink Angle
100 Degrees
Number of Flutes
0
Material - Machining
Cobalt
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Steel
Finish - Machining
Bright (Uncoated)
Included Angle
100 Degrees
Material
Cobalt
Included Angle (Deg.)
100
Primary Material Application ISO Code
P
Type
Plain
Application
Excels In Countersinking or Deburring Holes In Aluminum, Plastics and Other Nonmetallics
Number of Pieces
1
Measurement System
Fractional Inch
Pilot Guide
No
Standards
ISO 9001:2008
Shank Type
Straight

Dimensions

Body Dia.
1 1/4 in
Shank Dia.
1/2 in
Overall Length
3 1/8 in
Overall Length (In.)
3-1/8
Body Dia. (In.)
1-1/4
Size - Decimal
1-1/4 in - 1.2500
Shank Diameter
1/2 in
Body Diameter
1 1/4 in
Wire Rope Length
3 1/8 in
Length
3 1/8 in

Description

Countersink, 100 Degrees , 1 1/4 in, Cobalt, Bright (Uncoated)

Ratings & reviews