Countersink, 1-1/4 in, 100 , 3-1/8 in

  • Mfr # 919-000-249
  • Zoro # G2776840
product price: 
$
162.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
100 Degrees
Body Dia.
1 1/4 in
Shank Dia.
1/2 in
Number of Flutes
0
Material - Machining
Cobalt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
919-000-249
Zoro #
G2776840
UPC #
-
Country of Origin
United States
Item
Countersink
Countersink Angle
100 Degrees
Number of Flutes
0
Material - Machining
Cobalt
Finish
Tin
Shank Type - Machining
Straight
Primary Material Application
Steel
Number of Pieces
1
Finish - Machining
TiN
Primary Material Application ISO Code
P
Material
Cobalt
Included Angle
100 Degrees
Included Angle (Deg.)
100
Application
Excels In Countersinking or Deburring Holes In Aluminum, Plastics and Other Nonmetallics
Measurement System
Fractional Inch
Type
Plain
Standards
ISO 9001:2008
Pilot Guide
No
Shank Type
Straight

Dimensions

Body Dia.
1 1/4 in
Shank Dia.
1/2 in
Overall Length
3 1/8 in
Overall Length (In.)
3-1/8
Body Dia. (In.)
1-1/4
Size - Decimal
1-1/4 in - 1.2500
Wire Rope Length
3 1/8 in
Shank Diameter
1/2 in
Body Diameter
1 1/4 in
Length
3 1/8 in

Description

Countersink, 100 Degrees , 1 1/4 in, Cobalt, TiN

Ratings & reviews