Shop All Countersinks
Keo
Countersink, 1 FL, 82 Deg, 3/4, Cobalt, TiN
Mfr # 55418-TiN
Zoro # G3310973
original price:
$66.89
29% off
new price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/4 in
- Shank Dia. 1/2 in
- Material - Machining Cobalt
- Finish - Machining TiN
- Shank Type - Machining Straight
Product Information
- Brand Keo
- MFR # 55418-TiN
- Zoro # G3310973
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 1/2 in |
Overall Length | 2 5/8 in |
Shank Length | 1 1/4 in |
Overall Length (In.) | 2-5/8 |
Shank Dia. (In.) | 1/2 |
Body Dia. (In.) | 3/4 |
Shank Length (In.) | 1-1/4 |
Size - Decimal | 3/4 in - 0.7500 |
Details
Description
Countersink, 82 Degrees , 3/4 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Nail Chipper Duo Auger 7-1/2" x 7/8" (00511)
- WESTWARD Sledge Hammer, 8 lb., 24 In, Rubber/Steel (24Z032)
- BON TOOL Bon 11-319 Mortar Board Stand, 2 Chain (11-319)
- IDEAL Fish Tape, Flat, Steel, 15-1/2 in. L (31-148)
- KEO Countersink, 3 FL, 82 Deg, 3/4, Cobalt, TiN (55314-TiN)
- KEO 1/2 x 100 deg KEO HSS SF Countersink (53120)
- KEO 5/8 x 82 deg KEO CO SF Countersink (55417)
- KEO 1/2 x 90 deg HSS 6FLT 3/8 SK Cntsnk (55046)
- KEO 60 deg SF 5 piece Countersink Set HSS (53026)
- KEO 90 deg SF 5 piece Countersink Set HSS (53029)
- IRWIN Countersink Hss #6 Irwin (1882781)
- Keo Countersinks, Center Drills & Spotting Drills