Shop All Countersinks
Keo
Countersink, 1 FL, 90 Deg, 1/2, HSS, Uncoated
Mfr # 53129
Zoro # G3312285
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Number of Flutes 1
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Keo
- MFR # 53129
- Zoro # G3312285
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Overall Length (In.) | 2 |
Shank Length | 1 in |
Shank Length (In.) | 1 |
Shank Dia. (In.) | 1/4 |
Body Dia. (In.) | 1/2 |
Size - Decimal | 1/2 in - 0.5000 |
Details
Description
Countersink, 90 Degrees , 1/2 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 33 MM Full polished 12-point combination wrench (1233M)
- ERGODYNE Tool Duffel Bag, Duffel Bag, Black, 600d Polyester (5020SP)
- CEDARBERG Opti-Shield, 12" X 12", Polycarbonate, OSHA (8550-255)
- BIG HORN Push Stick - Carded (10221B)
- KEO Countersink, 1 FL, 60 Deg, 1/2, HSS, Uncoated (53126)
- KEO Countersink, 1 FL, 82 Deg, 1/2, HSS, Uncoated (53128)
- KEO Countersink, 6 Fl, 60 Deg, 1 1/4, Cobalt (55512)
- KEO 90 deg 3 Flute 5 piece Center Reamer Set HSS (50029)
- KEO Countersink, 6 FL, 90 Deg, 5/8, Cobalt (55547)
- KEO Countersink, 6 Fl, 82 Deg, 5/16, Cobalt (55523)
- M.A. FORD 5/8 82 Multi-Fl Cs Tin (79T062502)
- Keo Countersinks, Center Drills & Spotting Drills