This item is Discontinued.

Keo Countersink, 1 FL, 90 Deg, 5/8, TiAlN 55725-TiALN

Countersink, 1 FL, 90 Deg, 5/8, TiAlN (Discontinued)

  • Mfr # 55725-TiALN
  • Zoro # G0755666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55725-TiALN
Zoro #
G0755666
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
5/8 in
Shank Dia.
5/8 in
Overall Length
2 1/4 in
Shank Length
1 in
Shank Length (In.)
1
Overall Length (In.)
2-1/4
Body Dia. (In.)
5/8
Shank Dia. (In.)
5/8
Size - Decimal
5/8 in - 0.6250

Details

Item
Countersink
Countersink Angle
90 Degrees
Number of Flutes
1
Material - Machining
Carbide
Finish
TiAlN
Shank Type - Machining
Straight
Primary Material Application
Steel
Number of Pieces
1
Measurement System
Fractional Inch
Type
Single Ended
Included Angle
90 Degrees
Included Angle (Deg.)
90
Application
For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Finish - Machining
TiAlN
Material
Carbide
Primary Material Application ISO Code
P
Pilot Guide
No
Standards
ISO 9001:2008

Description

Countersink, 90 Degrees , 5/8 in, Carbide, TiAlN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.