Shop KEO

Countersink, 1/8 in, 100 , 1-1/4 in

  • Mfr # 55770-TiALN

  • Zoro # G6952206


product price: 
$
20.15
/ea

Key Features

Body Dia.
1/8 in
Shank Dia.
1/8 in
Material - Machining
Carbide
Finish
TiAlN
Shank Type - Machining
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
55770-TiALN
Zoro #
G6952206
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
1/8 in
Shank Dia.
1/8 in
Overall Length
1 1/4 in
Shank Dia. (In.)
1/8
Body Dia. (In.)
1/8
Overall Length (In.)
1-1/4
Size - Decimal
1/8 in - 0.1250
Shank Diameter
1/8 in
Body Diameter
1/8 in
Wire Rope Length
1 1/4 in
Length
1 1/4 in

Details

Item
Countersink
Countersink Angle
100 Degrees
Number of Flutes
3
Material - Machining
Carbide
Finish
TiAlN
Shank Type - Machining
Straight
Primary Material Application
Steel
Measurement System
Fractional Inch
Included Angle
100 Degrees
Finish - Machining
TiAlN
Type
Single Ended
Material
Carbide
Included Angle (Deg.)
100
Application
For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Number of Pieces
1
Primary Material Application ISO Code
P
Standards
ISO 9001:2008
Pilot Guide
No
Shank Type
Straight

Description

Countersink, 100 Degrees , 1/8 in, Carbide, TiAlN

Ratings & reviews