Shop KEO

Countersink, 1/8 in, 60 , 1-1/4 in

  • Mfr # 55700-TiALN
  • Zoro # G3048227

product price: 
$
20.45
/ea

Key Features

Body Dia.
1/8 in
Shank Dia.
1/8 in
Number of Flutes
1
Material - Machining
Carbide
Finish
TiAlN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
55700-TiALN
Zoro #
G3048227
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
1/8 in
Shank Dia.
1/8 in
Overall Length
1 1/4 in
Body Dia. (In.)
1/8
Overall Length (In.)
1-1/4
Shank Dia. (In.)
1/8
Size - Decimal
1/8 in - 0.1250
Shank Diameter
1/8 in
Body Diameter
1/8 in
Wire Rope Length
1 1/4 in
Length
1 1/4 in

Details

Item
Countersink
Countersink Angle
60 Degrees
Number of Flutes
1
Material - Machining
Carbide
Finish
TiAlN
Shank Type - Machining
Straight
Primary Material Application
Steel
Material
Carbide
Application
For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Included Angle (Deg.)
60
Type
Single Ended
Measurement System
Fractional Inch
Number of Pieces
1
Finish - Machining
TiAlN
Primary Material Application ISO Code
P
Included Angle
60 Degrees
Standards
ISO 9001:2008
Pilot Guide
No
Shank Type
Straight

Description

Countersink, 60 Degrees , 1/8 in, Carbide, TiAlN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.