Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M370 Series, High Speed Steel, 1.25mm Depth of Cut
- Mfr # 4056187
- Zoro # G3783173
product price:Â
$
492.99
/ea
Free Shipping & Returns
Key Features
Series
M370
Overall Length
67.50mm
Depth of Cut
1.25mm
Material - Machining
High Speed Steel
Shank Dia.
29.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4056187
- Zoro #
- G3783173
- UPC #
- 4021169616617
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- M370
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Trigon
- Rake
- -11 Degrees Axial, -13 Degrees Radial
- Features
- Double-Sided, First Choice for Roughing Applications, High Metal Removal Rates, Six Cutting Edges
- Number of Inserts
- 4
- Number of Coolant Holes
- 2
- Max. Speed
- 38,700 RPM
- Insert Inscribed Circle
- 7.79mm
- Insert Holding Type
- Screw
- Insert Style
- WOEJ-MH
- ANSI Code
- M370D032Z04M16WO08
- Cutting Application
- 3D Profiling, Face Milling, Helical Milling, Plunge Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Roughing, Slotting: Square End
- Coolant Fed
- Coolant Through
- ISO Number
- M370D032Z04M16WO08
- Compatible Hardware
- Insert Screw M3x0.5 x 9, Torx DT-9
Dimensions
- Overall Length
- 67.50mm
- Depth of Cut
- 1.25mm
- Shank Dia.
- 29.00mm
- Insert Size
- WOEJ080412SRMH
- Shank Length
- 24.50mm
- Connection Size
- M16
- Max. Cutting Dia.
- 32.00mm
- Head Projection Length
- 43.00mm
- Head Dia.
- 32.00mm
- Wire Rope Length
- 67.50mm
- Length
- 67.50mm
- Fits Chest Size
- Double-Sided, First Choice for Roughing Applications, High Metal Removal Rates, Six Cutting Edges
Description
Indexable Profiling End Mill, Max. Cutting Dia. 32.00mm, Depth of Cut 1.25mm, Shank Dia. 29.00mm, Overall Length 67.50mm, ANSI Code M370D032Z04M16WO08, Compatible Hardware Insert Screw M3x0.5 x 9, Torx DT-9, Connection Size M16, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Helical Milling, Plunge Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Roughing, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.