Zoro Homepage

Countersink, 3 FL, 100 Deg, 1 In, HSS, TiN

  • Mfr # 917-000-074

  • Zoro # G6782456


product price: $67.79
/ea

Key Features

Countersink Angle
100 Degrees
Body Dia.
1 in
Shank Dia.
1/2 in
Number of Flutes
3
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917-000-074
Zoro #
G6782456
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
1 in
Shank Dia.
1/2 in
Overall Length
2 3/4 in
Overall Length (In.)
2-3/4
Body Dia. (In.)
1
Shank Length (In.)
1-1/4
Shank Dia. (In.)
1/2
Shank Length
1 1/4 in
Size - Decimal
1 in - 1.0000

Description

Countersink, 100 Degrees , 1 in, High Speed Steel, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.