Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersink, 3 FL, 90 deg., 1/2in, HSS, TiN

  • Mfr # 917-000-024

  • Zoro # G8924404


product price: $23.99
/ea

Key Features

Body Dia.
1/2 in
Shank Dia.
1/4 in
Number of Flutes
3
Material - Machining
High Speed Steel
Finish
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917-000-024
Zoro #
G8924404
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
1/2 in
Shank Dia.
1/4 in
Overall Length
2 in
Shank Length
1 in
Body Dia. (In.)
1/2
Shank Length (In.)
1
Pilot Dia.
1/2 in
Sizes Included
1/2"
Overall Length (In.)
2
Shank Dia. (In.)
1/4
Size - Decimal
1/2 in - 0.5000

Details

Item
Countersink
Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
High Speed Steel
Finish
Tin
Shank Type - Machining
Straight
Primary Material Application
Steel
Cutting Capacity
1/2"
Cutting Capacity (In.)
1/2
Material
High Speed Steel
Finish - Machining
TiN
Application
Versatile Tools Designed for Countersinking Holes for Centers or for Enlarging Existing Holes
Number of Pieces
1
Included Angle (Deg.)
90
Type
Center Reamer
Included Angle
90 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Pilot Guide
No
Standards
ISO 9001:2008

Description

Countersink, 90 Degrees , 1/2 in, High Speed Steel, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.