Zoro Homepage

Countersink, 3 FL, 90 Deg, 1/8, TiAlN

  • Mfr # 55760-TiALN

  • Zoro # G0467293


product price: $19.59
/ea

Key Features

Body Dia.
1/8 in
Shank Dia.
1/8 in
Material - Machining
Carbide
Finish
TiAlN
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55760-TiALN
Zoro #
G0467293
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
1/8 in
Shank Dia.
1/8 in
Overall Length
1 1/4 in
Body Dia. (In.)
1/8
Overall Length (In.)
1-1/4
Shank Dia. (In.)
1/8
Size - Decimal
1/8 in - 0.1250

Details

Item
Countersink
Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
Carbide
Finish
TiAlN
Shank Type - Machining
Straight
Primary Material Application
Steel
Type
Single Ended
Included Angle
90 Degrees
Number of Pieces
1
Material
Carbide
Finish - Machining
TiAlN
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Application
For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Included Angle (Deg.)
90
Pilot Guide
No
Standards
ISO 9001:2008

Description

Countersink, 90 Degrees , 1/8 in, Carbide, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.