Shop KEO

Countersink, 3/16 in, 100 , 1-3/8 in

  • Mfr # 55731-TiALN
  • Zoro # G2249265

product price: 
$
21.15
/ea

Key Features

Body Dia.
3/16 in
Shank Dia.
3/16 in
Material - Machining
Carbide
Finish
TiAlN
Shank Type - Machining
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
55731-TiALN
Zoro #
G2249265
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
3/16 in
Shank Dia.
3/16 in
Overall Length
1 3/8 in
Overall Length (In.)
1-3/8
Shank Dia. (In.)
3/16
Body Dia. (In.)
3/16
Size - Decimal
3/16 in - 0.1875
Wire Rope Length
1 3/8 in
Body Diameter
3/16 in
Shank Diameter
3/16 in
Length
1 3/8 in

Details

Item
Countersink
Countersink Angle
100 Degrees
Number of Flutes
1
Material - Machining
Carbide
Finish
TiAlN
Shank Type - Machining
Straight
Primary Material Application
Steel
Included Angle (Deg.)
100
Included Angle
100 Degrees
Material
Carbide
Application
For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Number of Pieces
1
Finish - Machining
TiAlN
Type
Single Ended
Standards
ISO 9001:2008
Pilot Guide
No
Shank Type
Straight

Description

Countersink, 100 Degrees , 3/16 in, Carbide, TiAlN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.