Countersink, 3/16 in, 82 , 1-3/8 in

  • Mfr # 55792-TiALN
  • Zoro # G0323757
product price: 
$
23.59
/ea

Key Features

Body Dia.
3/16 in
Shank Dia.
3/16 in
Material - Machining
Carbide
Finish
TiAlN
Shank Type - Machining
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
55792-TiALN
Zoro #
G0323757
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
3/16 in
Shank Dia.
3/16 in
Overall Length
1 3/8 in
Overall Length (In.)
1-3/8
Shank Dia. (In.)
3/16
Body Dia. (In.)
3/16
Size - Decimal
3/16 in - 0.1875
Body Diameter
3/16 in
Shank Diameter
3/16 in
Wire Rope Length
1 3/8 in
Length
1 3/8 in

Details

Item
Countersink
Countersink Angle
82 Degrees
Number of Flutes
6
Material - Machining
Carbide
Finish
TiAlN
Shank Type - Machining
Straight
Primary Material Application
Steel
Finish - Machining
TiAlN
Material
Carbide
Application
For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Primary Material Application ISO Code
P
Included Angle (Deg.)
82
Number of Pieces
1
Measurement System
Fractional Inch
Included Angle
82 Degrees
Type
Single Ended
Pilot Guide
No
Standards
ISO 9001:2008
Shank Type
Straight

Description

Countersink, 82 Degrees , 3/16 in, Carbide, TiAlN

Ratings & reviews