Shop KEO

Countersink, 5/16 in, 60 , 1-3/4 in

  • Mfr # 919-000-303
  • Zoro # G3149142

product price: 
$
15.65
/ea

Key Features

Countersink Angle
60 Degrees
Body Dia.
5/16 in
Shank Dia.
1/4 in
Number of Flutes
6
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
919-000-303
Zoro #
G3149142
UPC #
-
Country of Origin
United States
Item
Countersink
Countersink Angle
60 Degrees
Number of Flutes
6
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Steel
Included Angle (Deg.)
60
Primary Material Application ISO Code
P
Number of Pieces
1
Type
Single Ended
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Included Angle
60 Degrees
Application
For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Material
High Speed Steel
Pilot Guide
No
Standards
ISO 9001:2008
Shank Type
Straight

Dimensions

Body Dia.
5/16 in
Shank Dia.
1/4 in
Overall Length
1 3/4 in
Shank Dia. (In.)
1/4
Shank Length
7/8 in
Shank Length (In.)
7/8
Overall Length (In.)
1-3/4
Body Dia. (In.)
5/16
Size - Decimal
5/16 in - 0.3125
Wire Rope Length
1 3/4 in
Body Diameter
5/16 in
Shank Diameter
1/4 in
Length
1 3/4 in

Description

Countersink, 60 Degrees , 5/16 in, High Speed Steel, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.