Shop CHICAGO-LATROBE

135 Degree Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 2.20mm

  • Mfr # 46448
  • Zoro # G3732337

product price: 
$
4.15
/ea

Key Features

Overall Length
53 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
2.2 mm
Number of Flutes
2
Shank Dia.
2.2 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
46448
Zoro #
G3732337
UPC #
662355464489
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Decimal Equivalent
0.0866
Drill Bit Grouping
Drill Bit
Number of Pieces
1
List Number
550
Standards
DIN 338, NAS 907 Type J
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Flute Type
Spiral
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P, S
Spiral Direction
Right Hand
Material Grade - Machining
M42
Aircraft Drill
Yes
Series
550
Measurement System
Metric
Drill Bit Point Type
Split Point
Number of Coolant Holes
0
Sheeter Drill
No
Web Thinning
Thinned
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
H, K, N, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Titanium

Dimensions

Overall Length
53 mm
Drill Bit Size
2.2 mm
Shank Dia.
2.2 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
4xD
Flute Length
27 mm
Shank Length
26 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
51/64 in
Drill Point Length
0.0179mm
Wire Rope Length
53 mm
Length
53 mm

Description

Jobber Length Drill Bit, Drill Bit Size 2.2 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.0866, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.