This item is Discontinued.

Keo Countersink, 6 FL, 100 Deg, 1/4, TiAlN 55815-TiALN

Countersink, 6 FL, 100 Deg, 1/4, TiAlN (Discontinued)

  • Mfr # 55815-TiALN
  • Zoro # G2264193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55815-TiALN
Zoro #
G2264193
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
1/4 in
Shank Dia.
1/4 in
Overall Length
1 1/2 in
Body Dia. (In.)
1/4
Overall Length (In.)
1-1/2
Shank Dia. (In.)
1/4
Size - Decimal
1/4 in - 0.2500

Details

Item
Countersink
Countersink Angle
100 Degrees
Number of Flutes
6
Material - Machining
Carbide
Finish
TiAlN
Shank Type - Machining
Straight
Primary Material Application
Steel
Primary Material Application ISO Code
P
Material
Carbide
Measurement System
Fractional Inch
Application
For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Number of Pieces
1
Included Angle
100 Degrees
Type
Single Ended
Finish - Machining
TiAlN
Included Angle (Deg.)
100
Standards
ISO 9001:2008
Pilot Guide
No

Description

Countersink, 100 Degrees , 1/4 in, Carbide, TiAlN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.