Shop All Countersinks
Keo
Countersink, 6 FL, 90 Deg, 5/8, Cobalt, TiN
Mfr # 55547-TiN
Zoro # G3333014
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 5/8 in
- Shank Dia. 1/4 in
- Number of Flutes 6
- Material - Machining Cobalt
- Finish - Machining TiN
Product Information
- Brand Keo
- MFR # 55547-TiN
- Zoro # G3333014
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/4 in |
Shank Length | 1 in |
Body Dia. (In.) | 5/8 |
Shank Dia. (In.) | 1/4 |
Shank Length (In.) | 1 |
Overall Length (In.) | 2-1/4 |
Size - Decimal | 5/8 in - 0.6250 |
Details
Description
Countersink, 90 Degrees , 5/8 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Socket Extension Set 1/2" Dr, 18 in L, 4 Pieces, Chrome (54PR01)
- BON TOOL Bon 21-224 Rubber Sledge, 18 " Wood Handle (21-224)
- HYDE Safety Utility Knife, Square Point Safety Blade, Hardwood (60600)
- PROTO 1/2 in Drive, 3/4 in 6 pt SAE Socket, 6 Points (J7324H)
- KEO 3/4 90 deg ZErO Flute CO Deburring Tool (53524-TiN)
- KEO 1/2 x 82 deg KEO CO SF Countersink (55416)
- KEO ZErO Flute Set 82 deg 5/16" - 5/8" 4 pcs CO (53518)
- KEO 60 deg SF 5 piece Countersink Set HSS (53026)
- KEO 1/2 x 82 deg Single Flute Carbide Countersink (55714)
- KEO 5/8 82 deg ZErO Flute CO Deburring Tool (53513-TiN)
- MELIN TOOL CO Countersink, Hss, 60 deg., 1", Number of Flutes: 6 (HS6-1-60)
- Keo Countersinks, Center Drills & Spotting Drills