Countersink, 7/8 in, 90 , 2-3/4 in

  • Mfr # 919-000-391
  • Zoro # G3110204
product price: 
$
52.55
/ea

Key Features

Countersink Angle
90 Degrees
Body Dia.
7/8 in
Shank Dia.
1/2 in
Number of Flutes
6
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
919-000-391
Zoro #
G3110204
UPC #
-
Country of Origin
United States
Item
Countersink
Countersink Angle
90 Degrees
Number of Flutes
6
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Steel
Included Angle (Deg.)
90
Material
High Speed Steel
Number of Pieces
1
Included Angle
90 Degrees
Type
Single Ended
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Application
For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Finish - Machining
Bright (Uncoated)
Standards
ISO 9001:2008
Pilot Guide
No
Shank Type
Straight

Dimensions

Body Dia.
7/8 in
Shank Dia.
1/2 in
Overall Length
2 3/4 in
Overall Length (In.)
2-3/4
Shank Length
1 1/4 in
Shank Dia. (In.)
1/2
Body Dia. (In.)
7/8
Shank Length (In.)
1-1/4
Size - Decimal
7/8 in - 0.8750
Shank Diameter
1/2 in
Body Diameter
7/8 in
Wire Rope Length
2 3/4 in
Length
2 3/4 in

Description

Countersink, 90 Degrees , 7/8 in, High Speed Steel, Bright (Uncoated)

Ratings & reviews