Keo
Countersink Set, 5 PC, 1 FL, 100 Deg, TiAlN
Mfr # 55739-TiALN
Zoro # G6535627
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining TiAlN
- Shank Type - Machining Straight
- Primary Material Application Stainless Steel
- Included Angle 100 Degrees
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARMEX Indexable Thread Turning Tool Holder, SIR 0205 H06, 4 in L, High Speed Steel, - Insert Shape (SIR 0205 H06)
- BOSCH 2-Cutter Hammer Drill Bit 1" x 10"L, SDS Plus (HC2163)
- S & W MANUFACTURING Ball Knob, Stl, 1/2-13", 1-3/8" dia. (SBK-047)
- LENOX Band Saw Blade, 4 ft. 4-1/4 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (87386D2B41325)
- KEO 82 deg 6 Flute 7 piece Countersink Set CO (50048)
- KEO 1 1/2 x 82 deg HSS 6FLT Countersink (55033)
- KEO 3/8 82 deg ZErO Flute CO Deburring Tool (53511-TiN)
- KEO 60 deg 6 Flute 7 piece Countersink Set HSS (55018)
- KEO Countersink, 0 FL, 90 Deg, 5/16, Cobalt, TiN (53520-TiN)
- KEO 82 deg 6 Flute 7 piece Countersink Set HSS (55038)
- DRILL AMERICA 5/8"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT5/8-90)
- Keo Countersinks