Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill/Countersink, 4 FL, 60 deg., 7/8in, HSS

  • Mfr # 919-000-019

  • Zoro # G9011861


product price: $69.79
/ea

Key Features

Countersink Angle
60 Degrees
Overall Length
4 1/4 in
Material
High Speed Steel
Finish
Bright (Uncoated)
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
919-000-019
Zoro #
G9011861
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 1/4 in
Shank Dia.
1/2 in
Overall Length (In.)
4-1/4
Body Dia. (In.)
7/8
Body Dia.
7/8 in
Shank Length
2 1/4 in
Size - Decimal
7/8 in - 0.8750

Details

Countersink Angle
60 Degrees
Material
High Speed Steel
Finish
Bright (Uncoated)
Number of Pieces
1
Item
Countersink
Included Angle (Deg.)
60
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Primary Material Application
Steel
Primary Material Application ISO Code
P
Application
Versatile Tools Designed for Countersinking Holes for Enlarging Existing Holes
Number of Flutes
4
Type
4-Flute
Included Angle
60 Degrees
Material - Machining
High Speed Steel
Pilot Guide
No
Standards
ISO 9001:2008
Shank Type - Machining
Straight

Description

Countersink, 60 Degrees , 7/8 in, High Speed Steel, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.