Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 4 FL, 82 deg., 7/8in, HSS
Mfr # 40788
Zoro # G9011886
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Countersink Angle 82 Degrees
- Number of Pieces 1
- Material High Speed Steel
- Overall Length 4 1/4 in
Product Information
- Brand Keo
- MFR # 40788
- Zoro # G9011886
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 4 1/4 in |
Body Dia. | 7/8 in |
Shank Dia. | 1/2 in |
Body Dia. (In.) | 7/8 |
Overall Length (In.) | 4-1/4 |
Shank Length | 2 1/4 in |
Size - Decimal | 7/8 in - 0.8750 |
Details
Description
Countersink, 82 Degrees , 7/8 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" Drive Deep Socket, Metric, 13 pcs (750013MLH)
- DAYTON Belt/Disc Sander, 9 In., 1 HP, 120 V (49G990)
- KO-KEN Socket 3/8 6 Point 32mm 3/8 Sq. Drive (13400A-3/8)
- FEIN Drilling And Holemaking, COLLET MZ9-66 (63206066008)
- KEO 1/2 100 deg ZErO Flute CO Deburring Tool (53532)
- KEO Countersink, 100 deg, 3/8in D, Cobalt (53531)
- KEO 110 deg 6 Flute 7 piece Countersink Set HSS (55098)
- KEO 1/2 x 82 deg KEO HSS SF Countersink (53128-TIN)
- KEO Drill/Countersink, 4 FL, 82 deg., 1in, HSS (41008)
- KLEIN TOOLS Drill Tap, 12-24 (32241)
- DRILL AMERICA #5 Regular HSS Combined Drill Bit and Countersink (DEWCCD5)
- Keo Combined Drill & Countersinks