Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill/Countersink, 6 FL, 82 deg., 3in, HSS

  • Mfr # 55037

  • Zoro # G2776439


product price: $543.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
82 Degrees
Body Dia.
3 in
Shank Dia.
1 in
Number of Flutes
6
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55037
Zoro #
G2776439
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
3 in
Shank Dia.
1 in
Overall Length
5 1/4 in
Body Dia. (In.)
3
Overall Length (In.)
5-1/4
Shank Length
1 1/2 in
Size - Decimal
3 in - 3.0000

Details

Item
Countersink
Countersink Angle
82 Degrees
Number of Flutes
6
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Steel
Number of Pieces
1
Type
6-Flute
Included Angle (Deg.)
82
Included Angle
82 Degrees
Material
High Speed Steel
Primary Material Application ISO Code
P
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Application
Companions to Our Single Flute Countersinks and Our 3 and 4 Flute Center Reamer Line
Pilot Guide
No
Standards
ISO 9001:2008

Description

Countersink, 82 Degrees , 3 in, High Speed Steel, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.