Drill/Countersink, 60 deg., No 14, 5/16in, RH
Mfr # 906-000-430
Zoro # G9011597
product price: $52.69
/eaKey Features
Cutting Direction
Right Hand
Countersink Style
Bell
Material - Machining
Carbide
Countersink Angle
60 Degrees
Size
#14
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
906-000-430
Zoro #
G9011597
UPC #
-
Country of Origin
United States
Dimensions
Size
#14
Overall Length
2 1/8 in
Drill Size
#14
Body Dia.
5/16 in
Drill Point Dia.
7/64 in
Point Dia.
7/64"
Dimension Type
Wire
Size - Decimal
#14 - 0.1820
Details
Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Bell
Material - Machining
Carbide
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Material
Carbide
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Flute Type
Straight
Measurement System
Wire
Included Angle
60 Degrees
Description
Center Drill, Bell, Carbide, 60 Degrees , #14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.