Shop All Center Drills
Keo
Drill/Countersink, 82 deg., #4, RH, Carbide
Mfr # 19408
Zoro # G9011651
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Carbide
- Countersink Angle 82 Degrees
- Cutting Direction - Machining Right Hand
Product Information
- Brand Keo
- MFR # 19408
- Zoro # G9011651
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #4 |
Overall Length | 2 1/2 in |
Drill Size | #4 |
Body Dia. | 5/16 in |
Drill Point Dia. | 1/8 in |
Point Dia. | 1/8" |
Dimension Type | Wire |
Size - Decimal | #4 - 0.2090 |
Details
Description
Center Drill, Plain, Carbide, 82 Degrees , #4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 19 mm L.38 mm (03010019)
- BIG HORN 3 Inch x 5/8 Inch Swiss Style Hammer for Riveting & Precision Work (19873)
- TEKTON 3/8 Inch Drive x 9 mm 6-Point Socket (SHD12109)
- UNIBOR #3 M/T Arbor - 1 1/4 shank (EX02)
- KEO Drill/Countersink, #1, 1/8in dia., RH, HSS, (10110)
- KEO Drill/Countersink, 82 deg., #3, RH, Carbide (19308)
- KEO Drill/Countersink Bit, 82 Deg, #5, HSS, BRGT (10582)
- KEO Drill/Countersink Bit, 60 Deg, #4, Carbide (19405)
- KEO Drill/Countersink Bit, 60 Deg, #5, HSS, BRGT (10500)
- KEO Drill/Countersink Bit, 82 Deg, #5, HSS, TiN (10582-TiN)
- BIG HORN #14 VIX-BIT - 1/4 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19148)
- Keo Countersinks, Center Drills & Spotting Drills