Drill/Countersink, 90 deg., No 5, RH, Carbide
Mfr # 906-000-444
Zoro # G8587862
product price: $65.15
/eaKey Features
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
Carbide
Countersink Angle
90 Degrees
Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
906-000-444
Zoro #
G8587862
UPC #
-
Country of Origin
United States
Dimensions
Size
#5
Overall Length
2 3/4 in
Drill Size
#5
Body Dia.
7/16 in
Drill Point Dia.
3/16 in
Dimension Type
Wire
Point Dia.
3/16"
Size - Decimal
#5 - 0.2055
Details
Item
Center Drill
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
Carbide
Countersink Angle
90 Degrees
Material
Carbide
Cutting Direction - Machining
Right Hand
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Number of Flutes
1
Measurement System
Wire
Included Angle
90 Degrees
Flute Type
Straight
Description
Center Drill, Plain, Carbide, 90 Degrees , #5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.