Zoro Homepage

Drill/Countersink, B, OAL 18mm, 60 Deg.

  • Mfr # 906-000-366

  • Zoro # G6938547


product price: $28.99
/ea

Key Features

Cutting Direction
Right Hand
Countersink Style
Bell
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
906-000-366
Zoro #
G6938547
UPC #
-
Country of Origin
United States

Dimensions

Size
5.00mm
Overall Length
18.00 mm
Drill Size
5.00 mm
Body Dia.
6.30 mm
Drill Point Dia.
5.00 mm
Point Dia.
5.00mm
Trade Size
Long
Dimension Type
Metric
Size - Decimal
5.00mm - 0.1969

Details

Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Bell
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Measurement System
Metric
Included Angle
60 Degrees
Number of Flutes
2
Flute Type
Spiral
Series
Long

Description

Center Drill, Bell, High Speed Steel, 60 Degrees , 5.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.