Shop All Center Drills
Keo
Drill/Countersink Bit, 60 Deg, #1, HSS, BRGT
Mfr # 10100
Zoro # G3187161
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Product Information
- Brand Keo
- MFR # 10100
- Zoro # G3187161
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #1 |
Overall Length | 1 1/4 in |
Drill Size | #1 |
Body Dia. | 1/8 in |
Drill Point Dia. | 3/64 in |
Point Dia. | 3/64" |
Size- Decimal | 2.00mm (0.0787) |
Trade Size | Standard |
Dimension Type | Wire |
Size - Decimal | #1 - 0.2280 |
Details
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bore Gage Set, 0.7-1.5 In, 0.0005 In Grad (3089Z-131-715J)
- GEARWRENCH 7 Pc. Torx? Dual Material Screwdriver Set (80071H)
- WESTWARD 1/2 in Drive, 1" Hex SAE Socket, 6 Points (53YU15)
- DORIAN Turning Toolholder, CCMT, SCLCL06-2J, LH (73310151801)
- KEO Drill/Countersink, #4, 5/16in dia., RH, HSS (10410)
- KEO Drill/Countersink Bit, 60 Deg, #2, HSS, TiN (10200-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #1x3 L, HSS (21030)
- KEO Combined Drill & Countersink Set - Plain HSS (10000)
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, TiN (10300-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, BRGT (10300)
- CLEVELAND Combined Drill/Countersink, #4 Size, Plain (C46266)
- Keo Countersinks, Center Drills & Spotting Drills