Zoro Homepage

Drill/Countersink Bit, 90 Deg, No 10, HSS

  • Mfr # 906-000-200

  • Zoro # G3376046


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
90 Degrees
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
906-000-200
Zoro #
G3376046
UPC #
-
Country of Origin
United States

Dimensions

Size
#10
Overall Length
3 3/4 in
Drill Size
#10
Body Dia.
1 in
Drill Point Dia.
0.0250 in
Size- Decimal
#2 (0.2210)
Point Dia.
3/8"
Trade Size
Standard
Dimension Type
Wire
Size - Decimal
#10 - 0.1935

Details

Item
Center Drill
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
90 Degrees
Cutting Direction - Machining
Right Hand
Material
High Speed Steel
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Measurement System
Wire
Number of Flutes
2
Flute Type
Spiral
Included Angle
90 Degrees

Description

Center Drill, Plain, High Speed Steel, 90 Degrees , #10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.