Drill/Countersink, No 4, OAL 4 In, 60 Deg.
Mfr # 907-000-127
Zoro # G6386791
product price: $67.89
/eaKey Features
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
Cobalt
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
907-000-127
Zoro #
G6386791
UPC #
-
Country of Origin
United States
Dimensions
Size
#4-1/2
Overall Length
4 in
Drill Size
#4-1/2
Body Dia.
3/8 in
Drill Point Dia.
9/64 in
Point Dia.
9/64"
Trade Size
Long
Dimension Type
Wire
Size - Decimal
#4-1/2 - 0.3750
Details
Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
Cobalt
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Material
Cobalt
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Series
Long
Included Angle
60 Degrees
Measurement System
Wire
Flute Type
Spiral
Number of Flutes
2
Description
Center Drill, Plain, Cobalt, 60 Degrees , #4-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.