Shop All Center Drills
Keo
Drill/Countersink, Plain, 60 deg., #1, HSS
Mfr # 10121
Zoro # G2777951
original price:
$12.00
11% off
Sold in multiples of 12 for $127.80
$127.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Product Information
- Brand Keo
- MFR # 10121
- Zoro # G2777951
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #1 |
Overall Length | 3/4 in |
Drill Size | #1 |
Body Dia. | 1/8 in |
Drill Point Dia. | 3/64 in |
Point Dia. | 3/64" |
Dimension Type | Wire |
Size- Decimal | #5 (0.2055) |
Size - Decimal | #1 - 0.2280 |
Details
Description
Center Drill, Plain Type Hey, High Speed Steel, 60 Degrees , #1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Internal Extractor, 70-100mm (1.30/9)
- MILWAUKEE TOOL 13/16" x 1" Annular Cutter (49-59-0812)
- PROTO 3/8 in Drive Torx(R) Socket Bit Torx(R) T20 Tip, 1 23/32 in L (J5239-20W)
- NACHI L910 M18-1.5 D7 4FL HSS METRIC BOTTOMING HAND TAP (54184)
- KEO Combined Drill & Countersink Set - Plain HSS (10000)
- KEO Drill/Countersink Bit, 60 Deg, #4, Carbide (19405)
- KEO Combined Drill & Countersink Set - Plain Solid Carbide (10003)
- KEO Drill/Countersink, Plain, 60 deg., RH, HSS (14500)
- KEO Drill/Countersink Bit, 82 Deg, #4, HSS, BRGT (10482)
- KEO Drill/Countersink, 60 deg., #12, RH, HSS (11200)
- CLEVELAND Combined Drill/Countersink, #4 Size, Plain (C46266)
- Keo Countersinks, Center Drills & Spotting Drills