Zoro Homepage

Drill/Countersink, Plain, 60 deg., No 16, HSS

  • Mfr # 906-000-250

  • Zoro # G2777251


product price: $39.29
/ea

Key Features

Countersink Style
Bell
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
906-000-250
Zoro #
G2777251
UPC #
-
Country of Origin
United States

Dimensions

Size
#16
Overall Length
3 in
Drill Size
#16
Body Dia.
1/2 in
Drill Point Dia.
3/16 in
Point Dia.
3/16"
Size- Decimal
#8 (0.1990)
Dimension Type
Wire
Size - Decimal
#16 - 0.1770

Details

Item
Center Drill
Countersink Style
Bell
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Measurement System
Wire
Included Angle
60 Degrees
Flute Type
Spiral

Description

Center Drill, Bell Type Hey, High Speed Steel, 60 Degrees , #16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.