Shop All Keyseat Cutter
Keo
Keyseat Cutter, CH, #607, 10T, RH, 1/8in Face
Mfr # 61007
Zoro # G2775836
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Cutter Dia. 3/4 in
- Cutter Thickness 1/8 in
- Overall Length 2 1/8 in
- Shank Dia. 1/2 in
Product Information
- Brand Keo
- MFR # 61007
- Zoro # G2775836
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 3/4 in |
Overall Length | 2 1/8 in |
Shank Dia. | 1/2 in |
Neck Dia. | 1/4 in |
Face Width | 1/8" |
American Standard Size | 406 |
Details
Description
Standard Keyseat Cutter, Carbide Tipped, Straight, 3/4 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN454-35-16-8.4-55 Rubber Bumper, Washer Stainless (454-35-16-8.4-55)
- ASTRO PNEUMATIC 3/8" Drive Drive Nano Impact Sockets, 14 pcs., 3/8", Metric (78314)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 1/2 in. Drive 5mm Hex Bit Socket (49-66-5145)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-1" Lug Back Large Measuring Range Dial Indicator (5122-4210)
- HARVEY TOOL Keyseat Cutter - Staggered Tooth - Square, 0.3750" (3/8), Depth of Cut: 0.0840" (915880)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 1/64" (KC-125-190-015)
- HHIP 3 Piece 1/2" Shank Fly Cutter Set 3/16-1/4-5/16" Capacity (4002-0001)
- HHIP 1" X 1/2 Shank 3 Flute 60 Degree Indexable Dovetail Cutter (2075-0504)
- HHIP 3/4 X 1-15/32 X 5/8 X 1 Indexable T-Slot Cutter (2077-0504)
- HHIP 10 Piece 12 Shank Woodruff Keyseat Cutter Set (2006-0452)
- HHIP R8 Shank Fly Cutter With 2-1/2 Head (4002-0018)
- Keo Milling Cutters