Keyseat Cutter, Cobalt, 7/8 In, No 707, STAG

  • Mfr # 943-000-703

  • Zoro # G2857416


product price: $61.69
/ea

Key Features

Material - Machining
Cobalt
Cutter Dia.
7/8 in
Cutter Thickness
7/32 in
Overall Length
2 7/32 in
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
943-000-703
Zoro #
G2857416
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
7/8 in
Cutter Thickness
7/32 in
Overall Length
2 7/32 in
Shank Dia.
1/2 in
Neck Dia.
17/64 in
Face Width
7/32"
Cutter Dia. - Machining
7/8"
American Standard Size
707

Details

Material - Machining
Cobalt
Number of Teeth
10
Type
Standard
Finish
Bright (Uncoated)
American Standard No.
707
Left/Right Hand
Right Hand Cut
Item
Standard Keyseat Cutter
Tooth Type
Staggered
Material
Cobalt Steel
Shank
Straight
Measurement System
Inch
Primary Material Application
All Materials
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Cutting Style
Keyseat

Description

Standard Keyseat Cutter, Cobalt, Staggered, 7/8 in Cutter Dia., Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.