Shop All Keyseat Cutter
Keo
Keyseat Cutter, HSS, 1 1/4 In, #610, STR
Mfr # 66100
Zoro # G0756594
original price:
$70.59
15% off
$59.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 1 1/4 in
- Cutter Thickness 3/16 in
- Overall Length 2 3/16 in
- Shank Dia. 1/2 in
Product Information
- Brand Keo
- MFR # 66100
- Zoro # G0756594
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1 1/4 in |
Overall Length | 2 3/16 in |
Shank Dia. | 1/2 in |
Neck Dia. | 5/16 in |
Face Width | 3/16" |
Cutter Dia. - Machining | 1-1/4" |
American Standard Size | 610 |
Details
Description
Standard Keyseat Cutter, High Speed Steel, Straight, 1 1/4 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON PM1900TX-CK1, 3HP, 1Ph, w/Canister Kit (PM1900TX-CK1)
- ERICKSON Adapt, Reducer PSC63 TO KM63TS Short (PSC63KM63TS090M)
- BRECO Air Gun Nozzle, Safety, 7/8 In. L (BGN1)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/8in Size (88428)
- BIG HORN HSS Woodruff Keyseat Cutter Set - Straight Tooth (19879)
- HHIP 10 Piece 12 Shank Woodruff Keyseat Cutter Set (2006-0452)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 1/64" (KC-125-190-015)
- HHIP 1" X 1/2 Shank 3 Flute 60 Degree Indexable Dovetail Cutter (2075-0504)
- HHIP R8 Shank Fly Cutter With 2-1/2 Head (4002-0018)
- ONSRUD Trim/Slotting Saw, Soft, 20 TPI, 3 In (70-124)
- HHIP 3/4 X 1-15/32 X 5/8 X 1 Indexable T-Slot Cutter (2077-0504)
- Keo Milling Cutters