Shop All Keyseat Cutter
Keo
Keyseat Cutter, HSS, 7/8 In, #707, STR
Mfr # 67070
Zoro # G2792011
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 7/8 in
- Cutter Thickness 7/32 in
- Overall Length 2 7/32 in
- Shank Dia. 1/2 in
Product Information
- Brand Keo
- MFR # 67070
- Zoro # G2792011
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 7/8 in |
Overall Length | 2 7/32 in |
Shank Dia. | 1/2 in |
Neck Dia. | 17/64 in |
Face Width | 7/32" |
Cutter Dia. - Machining | 7/8" |
American Standard Size | 707 |
Details
Description
Standard Keyseat Cutter, High Speed Steel, Straight, 7/8 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-07-08-1/2)
- HUOT Tool Pouch, Tool Holder, Gold, Steel (23870)
- DRILL AMERICA 14" Round Second File (DIC12282)
- PROTO Ratcheting Wrench, Head Size 5/8 in. (JSCV20T)
- HHIP R8 Shank Fly Cutter With 2-1/2 Head (4002-0018)
- HHIP 3 Piece 1/2" Shank Fly Cutter Set 3/16-1/4-5/16" Capacity (4002-0001)
- BIG HORN HSS Woodruff Keyseat Cutter Set - Straight Tooth (19879)
- HHIP 10 Piece 12 Shank Woodruff Keyseat Cutter Set (2006-0452)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 1/64" (KC-125-190-015)
- ONSRUD Trim/Slotting Saw, Soft, 20 TPI, 3 In (70-124)
- HHIP 1" X 1/2 Shank 3 Flute 60 Degree Indexable Dovetail Cutter (2075-0504)
- Keo Milling Cutters