Keyseat Cutter, Narrow, 8T, 3/8in x1/32in

  • Mfr # 943-000-540

  • Zoro # G9013042


product price:  $47.09
/ea

Key Features

Material - Machining
High Speed Steel
Cutter Dia.
3/8 in
Cutter Thickness
1/32 in
Overall Length
2 in
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
943-000-540
Zoro #
G9013042
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/8 in
Cutter Thickness
1/32 in
Overall Length
2 in
Shank Dia.
1/2 in
Neck Dia.
7/64 in
Face Width
1/32"

Details

Material - Machining
High Speed Steel
Number of Teeth
8
Number of Pieces
1
Left/Right Hand
Right Hand
Type
Narrow
Shank
Straight
Material
High Speed Steel
Item
Narrow Keyseat Cutter
Finish
Bright (Uncoated)
Tooth Type
Straight
Primary Material Application
All Materials
Measurement System
Inch
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Cutting Style
Keyseat

Description

Narrow Keyseat Cutter, High Speed Steel, Straight, 3/8 in Cutter Dia., Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.