Shop All Keyseat Cutter
Keo
Keyseat Cutter, Narrow, HSS, 10T, RH, 5/8in
Mfr # 69020
Zoro # G9013137
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 5/8 in
- Cutter Thickness 1/16 in
- Overall Length 2 in
- Shank Dia. 1/2 in
Product Information
- Brand Keo
- MFR # 69020
- Zoro # G9013137
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 5/8 in |
Overall Length | 2 in |
Shank Dia. | 1/2 in |
Neck Dia. | 3/16 in |
Face Width | 1/16" |
Details
Description
Narrow Keyseat Cutter, High Speed Steel, Straight, 5/8 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Wood Chisel, 5/8 x 4-1/2 In, Blue (M44458N)
- WILTON Combination Vise, 18-7/64" L, 10-13/64" H (674U)
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.58"L, GP Phenolic (0065DU)
- AVEN Cutter Oval Head, Flush (10821F)
- HHIP 3/4 X 1-15/32 X 5/8 X 1 Indexable T-Slot Cutter (2077-0504)
- ONSRUD Trim/Slotting Saw, Soft, 20 TPI, 3 In (70-124)
- BIG HORN HSS Woodruff Keyseat Cutter Set - Straight Tooth (19879)
- HHIP 1" X 1/2 Shank 3 Flute 60 Degree Indexable Dovetail Cutter (2075-0504)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 1/64" (KC-125-190-015)
- HHIP R8 Shank Fly Cutter With 2-1/2 Head (4002-0018)
- HARVEY TOOL Keyseat Cutter - Staggered Tooth - Square, 0.3750" (3/8), Depth of Cut: 0.0840" (915880)
- Keo Milling Cutters