Zoro Homepage

Keyseat Cutter Set, Staggered, No 405, 41 pcs

  • Mfr # 943-000-330

  • Zoro # G8925497


product price: $2,279.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Cutter Thickness
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in
Overall Length
2 1/16 in, 2 3/32 in, 2 1/8 in, 2 5/32 in, 2 3/16 in, 2 7/32 in, 2 1/4 in, 2 5/16 in, 2 3/8 in
Shank Dia.
2"
Number of Teeth
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
943-000-330
Zoro #
G8925497
UPC #
-
Country of Origin
United States

Dimensions

Cutter Thickness
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in
Overall Length
2 1/16 in, 2 3/32 in, 2 1/8 in, 2 5/32 in, 2 3/16 in, 2 7/32 in, 2 1/4 in, 2 5/16 in, 2 3/8 in
Shank Dia.
2"
Neck Dia.
0.11 in, 0.13 in, 0.16 in, 0.191 in, 0.223 in, 0.247 in, 0.253 in, 0.279 in, 0.312 in, 0.342 in, 0.375 in, 0.401 in, 0.435 in, 0.467 in
Cutter Dia. Included
1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1 1/8 in, 1 1/4 in, 1 3/8 in, 1 1/2 in
Overall Length Included
2 1/16 in, 2 3/32 in, 2 1/8 in, 2 5/32 in, 2 3/16 in, 2 7/32 in, 2 1/4 in, 2 5/16 in, 2 3/8 in
Neck Dia. Included
0.110 in, 0.130 in, 0.160 in, 0.191 in, 0.223 in, 0.247 in, 0.253 in, 0.279 in, 0.312 in, 0.342 in, 0.375 in, 0.401 in, 0.435 in, 0.467 in
Shank Dia. Included
1/2 in
Cutter Thickness Included
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in
American Standard Sizes Included
202, 202.5, 203, 204, 302.5, 303, 304, 305, 403, 404, 405, 406, 505, 506, 507, 605, 606, 607, 608, 609, 610, 707, 708, 709, 710, 806, 807, 808, 809, 810, 811, 812, 1,008, 1,009, 1,010, 1,011, 1,012, 1,208, 1,210, 1,211, 1,212
American Standard Size
1008, 1009, 1010, 1011, 1012, 1208, 1210, 1211, 1212, 202, 202 1/2, 203, 204, 302 1/2, 303, 304, 305, 403, 404, 405, 406, 505, 506, 507, 605, 606, 607, 608, 609, 610, 707, 708, 709, 710, 806, 807, 808, 809, 810, 811, 812

Details

Material - Machining
High Speed Steel
Number of Teeth
None
American Standard No.
405
Item
Keyseat Cutter Set
Left/Right Hand
Right Hand
Finish
Bright (Uncoated)
Tooth Type
Staggered
Number of Pieces
41
Type
Standard
Material
Carbide Head
Shank
Straight
Measurement System
Inch
Primary Material Application
All Materials
Shank Type - Machining
Straight
Cutting Style
Keyseat

Description

Keyseat Cutter Set, Staggered Tooth Type, 41 Number of Pieces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.