Shop All Keyseat Cutter
Keo
Milling Cutter, 12T, 2-7/8in L, 9/16in Face
Mfr # 75116
Zoro # G8925953
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Included Angle 60 Degrees
- Cutter Dia. 1 3/8 in
- Cutter Thickness 9/16 in
- Overall Length 2 7/8 in
Product Information
- Brand Keo
- MFR # 75116
- Zoro # G8925953
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1 3/8 in |
Overall Length | 2 7/8 in |
Shank Dia. | 5/8 in |
Neck Dia. | 9/16 in |
Face Width | 9/16" |
Details
Description
Dovetail Cutter, 60 Degrees Included Angle, 9/16 in Cutter Thickness, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Plunger Pin Ring, 0.81 In, 1/2-13, 0.38 (GP8C--SR-----21)
- BESSEY Angle Clamp, 90 Deg Corner, Zinc, 3 In Cap (WS-1)
- FEIN ABLK 18 1.3 CSE AS Cordless Nibbler Set for up to 17 gauge thickness (ABLK 18 1.3 CSE AS Set)
- COLEMAN STL Camp Axe (2000038218)
- HHIP R8 Shank Fly Cutter With 2-1/2 Head (4002-0018)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 1/64" (KC-125-190-015)
- ONSRUD Trim/Slotting Saw, Soft, 20 TPI, 3 In (70-124)
- HHIP 3 Piece 1/2" Shank Fly Cutter Set 3/16-1/4-5/16" Capacity (4002-0001)
- HARVEY TOOL Keyseat Cutter - Staggered Tooth - Square, 0.3750" (3/8), Depth of Cut: 0.0840" (915880)
- HHIP 10 Piece 12 Shank Woodruff Keyseat Cutter Set (2006-0452)
- HHIP 3/4 X 1-15/32 X 5/8 X 1 Indexable T-Slot Cutter (2077-0504)
- Keo Keyseat Cutter