Zoro Homepage

Milling Cutter, C, 3T, RH, 7/32in Face

  • Mfr # 929-000-062

  • Zoro # G8925795


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide Tipped
Included Angle
45 Degrees
Cutter Dia.
1/2 in
Cutter Thickness
7/32 in
Overall Length
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929-000-062
Zoro #
G8925795
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2 in
Cutter Thickness
7/32 in
Overall Length
2 1/8 in
Shank Dia.
3/8 in
Neck Dia.
3/16 in
Face Width
7/32"

Details

Material - Machining
Carbide Tipped
Included Angle
45 Degrees
Number of Teeth
3
Type
Dovetail
Shank
Straight
Finish
Bright (Uncoated)
Number of Pieces
1
Tooth Type
Straight
Item
Dovetail Cutter
Included Angle (Deg.)
60
Material
Carbide Tipped
Left/Right Hand
Right Hand
Primary Material Application
All Materials
Shank Type - Machining
Weldon Flat
Cutting Direction
Right Hand
Finish - Machining
Uncoated
Measurement System
Inch
Cutting Style
Dovetail

Description

Dovetail Cutter, 45 Degrees Included Angle, 7/32 in Cutter Thickness, Carbide Tipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.