Zoro Homepage

NC Spotting Drill, 120 Deg, 3/8, HSS

  • Mfr # 956-000-096

  • Zoro # G2896844


product price: $65.65
/ea

Key Features

Material - Machining
High Speed Steel
Drill Bit Point Angle
120 Degrees
Size - Decimal
3/8 in - 0.3750
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
956-000-096
Zoro #
G2896844
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
3/8 in - 0.3750
Flute Length
1 1/8 in
Overall Length
7 in
Shank Dia.
3/8 in
Drill Bit Size
3/8 in
Body Dia.
3/8 in
Drill Size
3/8"
Drill Bit Dimension Type
Fractional Inch
Size (In.)
3/8

Details

Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
120 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Primary Material Application ISO Code
K, M, N, S1
Drill Bit Finish
Bright
Drill Bit Grouping
Drill Bit
Material
High Speed Steel
Decimal Equivalent
0.3750
Point Angle
120 Degrees
Application
General Purpose For Steel, Alumininum, Alloy, Carbon And Tool Steels
Left/Right Hand
Right Hand
Cutting Direction - Machining
Right Hand
Finish
Bright
Number of Pieces
1
Drill Bit Material
High Speed Steel
Drill Point (Deg.)
120

Description

Spotting Drill Bit, High Speed Steel, 120 Degrees , 3/8 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.