Zoro Homepage

NC Spotting Drill, 120 Deg, 5/8, Carbide

  • Mfr # 956-000-153

  • Zoro # G3257703


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Drill Bit Point Angle
120 Degrees
Size - Decimal
5/8 in - 0.6250
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
956-000-153
Zoro #
G3257703
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
5/8 in - 0.6250
Flute Length
1 in
Overall Length
3 1/2 in
Shank Dia.
5/8 in
Size (In.)
5/8
Drill Bit Size
5/8 in
Drill Size
5/8"
Drill Bit Dimension Type
Fractional Inch
Body Dia.
5/8 in

Details

Item
Spotting Drill Bit
Material - Machining
Carbide
Drill Bit Point Angle
120 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Cutting Direction - Machining
Right Hand
Decimal Equivalent
0.6250
Application
General Purpose For Steel, Alumininum, Alloy, Carbon And Tool Steels
Material
Carbide
Primary Material Application ISO Code
K, M, N, S1
Point Angle
120 Degrees
Drill Bit Finish
Bright
Number of Pieces
1
Left/Right Hand
Right Hand
Drill Point (Deg.)
120
Drill Bit Grouping
Drill Bit
Drill Bit Material
Solid Carbide
Finish
Bright

Description

Spotting Drill Bit, Carbide, 120 Degrees , 5/8 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.