Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NC Spotting Drill, 90 Deg, 3/4, Carbide

  • Mfr # 956-000-139

  • Zoro # G2752057


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Drill Bit Point Angle
90 Degrees
Size - Decimal
5/16 in - 0.3125
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
956-000-139
Zoro #
G2752057
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
5/16 in - 0.3125
Flute Length
1 1/8 in
Overall Length
4 in
Shank Dia.
3/4 in
Drill Bit Dimension Type
Fractional Inch
Drill Size
3/4"
Body Dia.
3/4 in
Size (In.)
3/4
Drill Bit Size
3/4 in

Details

Item
Spotting Drill Bit
Material - Machining
Carbide
Drill Bit Point Angle
90 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Drill Bit Finish
Bright
Point Angle
90 Degrees
Decimal Equivalent
0.7500
Application
General Purpose For Steel, Alumininum, Alloy, Carbon And Tool Steels
Primary Material Application ISO Code
K, M, N, S1
Drill Bit Grouping
Drill Bit
Cutting Direction - Machining
Right Hand
Material
Carbide
Drill Point (Deg.)
90
Finish
Bright
Left/Right Hand
Right Hand
Number of Pieces
1
Drill Bit Material
Solid Carbide

Description

Spotting Drill Bit, Carbide, 90 Degrees , 3/4 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.