NC Spotting Drill, 90 Deg, 3/8, HSS
Mfr # 956-000-042
Zoro # G3404256
product price: $63.29
/eaKey Features
Material - Machining
High Speed Steel
Drill Bit Point Angle
90 Degrees
Size - Decimal
3/8 in - 0.3750
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
956-000-042
Zoro #
G3404256
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
3/8 in - 0.3750
Flute Length
1 1/8 in
Overall Length
7 in
Shank Dia.
3/8 in
Drill Size
3/8"
Drill Bit Size
3/8 in
Body Dia.
3/8 in
Size (In.)
3/8
Drill Bit Dimension Type
Fractional Inch
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 3/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.