Zoro Homepage

NC Spotting Drill, 90 Deg, 3/8x5 In, Cobalt

  • Mfr # 956-000-044

  • Zoro # G3180414


product price: $53.39
/ea

Key Features

Material - Machining
Cobalt
Drill Bit Point Angle
90 Degrees
Size - Decimal
3/8 in - 0.3750
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
956-000-044
Zoro #
G3180414
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
3/8 in - 0.3750
Flute Length
1 1/8 in
Overall Length
5 in
Shank Dia.
3/8 in
Drill Bit Size
3/8 in
Drill Size
3/8"
Drill Bit Dimension Type
Fractional Inch
Body Dia.
3/8 in
Size (In.)
3/8

Details

Item
Spotting Drill Bit
Material - Machining
Cobalt
Drill Bit Point Angle
90 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Application
For Alloy, Alumininum, Carbon, Steel And Tool Steel
Drill Point (Deg.)
90
Primary Material Application ISO Code
K, O, P3, S
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3750
Left/Right Hand
Right Hand
Point Angle
90 Degrees
Drill Bit Material
Cobalt Steel
Finish
Bright
Number of Pieces
1
Material
Cobalt
Drill Bit Finish
Bright
Cutting Direction - Machining
Right Hand

Description

Spotting Drill Bit, Cobalt, 90 Degrees , 3/8 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.