Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NC Spotting Drill, 90 Deg, 5/8, HSS

  • Mfr # 956-000-046

  • Zoro # G3496902


product price: $53.65
/ea

Key Features

Material - Machining
High Speed Steel
Drill Bit Point Angle
90 Degrees
Size - Decimal
5/8 in - 0.6250
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
956-000-046
Zoro #
G3496902
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
5/8 in - 0.6250
Flute Length
1 5/8 in
Overall Length
4 3/8 in
Shank Dia.
5/8 in
Drill Bit Dimension Type
Fractional Inch
Size (In.)
5/8
Drill Size
5/8"
Drill Bit Size
5/8 in
Body Dia.
5/8 in

Details

Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
90 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Drill Bit Grouping
Drill Bit
Drill Point (Deg.)
90
Cutting Direction - Machining
Right Hand
Drill Bit Material
High Speed Steel
Application
General Purpose For Steel, Alumininum, Alloy, Carbon And Tool Steels
Decimal Equivalent
0.6250
Primary Material Application ISO Code
N, P3
Finish
Bright
Point Angle
90 Degrees
Left/Right Hand
Right Hand
Drill Bit Finish
Bright
Material
High Speed Steel
Number of Pieces
1

Description

Spotting Drill Bit, High Speed Steel, 90 Degrees , 5/8 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.