Zoro Homepage

NC Spotting Drills, 118 deg., 1-1/4in., TiN

  • Mfr # 955-000-080

  • Zoro # G8924176


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Drill Bit Point Angle
118 Degrees
Size - Decimal
1-1/2 in - 1.5000
Measurement System
Fractional Inch
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955-000-080
Zoro #
G8924176
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
1-1/2 in - 1.5000
Flute Length
2 in
Overall Length
4 in
Shank Dia.
1 1/4 in
Body Dia.
1 1/4 in
Drill Bit Dimension Type
Fractional Inch
Size (In.)
1-1/4
Drill Size
1-1/4"
Drill Bit Size
1 1/4 in
Sizes Included
1-1/4"

Details

Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
118 Degrees
Measurement System
Fractional Inch
Finish - Machining
TiN
Drill Bit Finish
TiN
Left/Right Hand
Right Hand
Material
High Speed Steel
Drill Bit Material
High Speed Steel
Drill Point (Deg.)
118
Cutting Direction - Machining
Right Hand
Decimal Equivalent
1.2500
Drill Bit Grouping
Drill Bit
Application
Can Be Chucked Close to The Point, Ensuring Accuracy and True Starts
Finish
Tin
Number of Pieces
1

Description

Spotting Drill Bit, High Speed Steel, 118 Degrees , 1 1/4 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.