Zoro Homepage

NC Spotting Drills, 118 deg., 1/2in., TiN

  • Mfr # 955-000-002

  • Zoro # G8923722


product price: $20.15
/ea

Key Features

Material - Machining
High Speed Steel
Drill Bit Point Angle
118 Degrees
Size - Decimal
1/2 in - 0.5000
Measurement System
Fractional Inch
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955-000-002
Zoro #
G8923722
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
1/2 in - 0.5000
Flute Length
1 in
Overall Length
2 in
Shank Dia.
1/2 in
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
1/2 in
Sizes Included
1/2"
Size (In.)
1/2
Drill Size
1/2"
Body Dia.
1/2 in

Details

Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
118 Degrees
Measurement System
Fractional Inch
Finish - Machining
TiN
Cutting Direction - Machining
Right Hand
Decimal Equivalent
0.5000
Material
High Speed Steel
Finish
Tin
Number of Pieces
1
Left/Right Hand
Right Hand
Application
Can Be Chucked Close to The Point, Ensuring Accuracy and True Starts
Drill Bit Grouping
Drill Bit
Drill Bit Material
High Speed Steel
Drill Point (Deg.)
118
Drill Bit Finish
TiN

Description

Spotting Drill Bit, High Speed Steel, 118 Degrees , 1/2 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.